Specifications
Dimensions
- Hex Size1-1/4 in
- Thickness5/8 in
- Thread Size5/8-24
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNEF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)