Motion
79771226
7/16-28 UNEF Thread, 7/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 7/16" Thick
Mi Item #11765381
MFR #79771226
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-28 UNEF Thread, 7/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 7/16" Thick
Mi Item #11765381
MFR #79771226

Mfr description
79771226 79771226 7/16-28 IMPORT SPEC CA
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Hex Size
    7/8 in
  • Thickness
    7/16 in
  • Thread Size
    7/16-28

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)