Motion
79771267
Hex Rethreading Dies - 7/8-16 Thread Size, UNS, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11765384
MFR #79771267
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 7/8-16 Thread Size, UNS, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11765384
MFR #79771267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
79771267 79771267 7/8-16 IMPORT SPEC CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    7/8 in
  • Thread Size
    7/8-16
  • Material
    Carbon Steel
  • Hex Size
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text