Overview
Mfr description
79771283 79771283 7/8-20 IMPORT SPEC CAR
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNEF
- Thread DirectionRight Hand
- Thickness7/8 in
- Thread Size7/8-20
- MaterialCarbon Steel
- Hex Size1-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data