Motion
79771341
Hex Rethreading Dies - 1-1/2 - 8 Thread Size, UNS, Left Hand, 2-9/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765390
MFR #79771341
List Price$56.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/2 - 8 Thread Size, UNS, Left Hand, 2-9/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765390
MFR #79771341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.53/each for your price

Overview

Mfr description
79771341 79771341 1-1/2-8 IMPORT LH CARB
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Left Hand
  • Thickness
    1 in
  • Thread Size
    1-1/2 - 8
  • Material
    Carbon Steel
  • Hex Size
    2-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought