Motion
79771358
1-1/4 - 12 UNF Thread, 2-3/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11765391
MFR #79771358
Price$47.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Thread, 2-3/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11765391
MFR #79771358

Mfr description
79771358 79771358 1-1/4-12 IMPORT LH CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.10/each

Specifications

Dimensions

  • Hex Size
    2-3/16 in
  • Thickness
    1 in
  • Thread Size
    1-1/4 - 12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)