Motion
79771366
Hex Rethreading Dies - 1-1/4 - 7 Thread Size, UNC, Left Hand, 2-3/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765392
MFR #79771366
List Price$47.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/4 - 7 Thread Size, UNC, Left Hand, 2-3/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765392
MFR #79771366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.10/each for your price

Overview

Mfr description
79771366 79771366 1-1/4-7 IMPORT LH CARB
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Left Hand
  • Thickness
    1 in
  • Thread Size
    1-1/4 - 7
  • Material
    Carbon Steel
  • Hex Size
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text