1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79771424
1-3/4 - 5 UNC Thread, 3-1/8" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11765394
MFR #
79771424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Value Collection 79771424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79771424
1-3/4 - 5 UNC Thread, 3-1/8" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11765394
MFR #
79771424
Mfr description
79771424 79771424 1-3/4-5 IMPORT LH CARB
Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex Size
3-1/8 in
Thickness
1 in
Thread Size
1-3/4 - 5
Details
Material
Carbon Steel
Thread Direction
Left Hand
Thread Standard
UNC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items