Overview
Mfr description
79771432 79771432 1-3/8-12 IMPORT LH CAR
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionLeft Hand
- Thickness1 in
- Thread Size1-3/8 - 12
- MaterialCarbon Steel
- Hex Size2-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data