Specifications
Dimensions
- Hex Size3-1/8 in
- Thickness1 in
- Thread Size1-5/8 - 12
Details
- MaterialCarbon Steel
- Thread DirectionLeft Hand
- Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)