Motion
79771499
2-12 UNS Thread, 3-1/2" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765397
MFR #79771499
Price$204.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UNS Thread, 3-1/2" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765397
MFR #79771499

Mfr description
79771499 79771499 2-12 IMPORT LH CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.68/each

Specifications

Dimensions

  • Hex Size
    3-1/2 in
  • Thickness
    1-1/4 in
  • Thread Size
    2-12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)