Motion
79771523
Hex Rethreading Dies - 9/16-18 Thread Size, UNF, Left Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11765399
MFR #79771523
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 9/16-18 Thread Size, UNF, Left Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11765399
MFR #79771523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
79771523 79771523 9/16-18 IMPORT LH CARB
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Left Hand
  • Thickness
    1/2 in
  • Thread Size
    9/16-18
  • Material
    Carbon Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought