Overview
Mfr description
79771556 79771556 M11X1.25 IMPORT CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thickness7/16 in
- Thread SizeM11x1.25
- MaterialCarbon Steel
- Hex Size25/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data