Overview
Mfr description
79771580 79771580 M12X.75 IMPORT CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thickness1/2 in
- Thread SizeM12x0.75
- MaterialCarbon Steel
- Hex Size1-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data