Overview
Mfr description
79771622 79771622 M14X1 IMPORT CARBON HE
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thickness1/2 in
- Thread SizeM14x1.00
- MaterialCarbon Steel
- Hex Size1-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data