Motion
79771689
M20x1.25 Metric Special Thread, 1-7/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
MI ITEM #11765412
MFR #79771689
List Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x1.25 Metric Special Thread, 1-7/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
MI ITEM #11765412
MFR #79771689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.28/each for your price

Overview

Mfr description
79771689 79771689 M20X1.25 IMPORT CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Special
  • Thread Direction
    Right Hand
  • Thickness
    3/4 in
  • Thread Size
    M20x1.25
  • Material
    Carbon Steel
  • Hex Size
    1-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought