Overview
Mfr description
79771705 79771705 M20X2 IMPORT CARBON HE
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thickness3/4 in
- Thread SizeM20x2.00
- MaterialCarbon Steel
- Hex Size1-7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data