Motion
79771721
M24x1.25 Metric Special Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765417
MFR #79771721
List Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x1.25 Metric Special Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765417
MFR #79771721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.50/each for your price

Overview

Mfr description
79771721 79771721 M24X1.25 IMPORT CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Special
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M24x1.25
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text