Motion
79771754
Hex Rethreading Dies - M25x1.50 Thread Size, Metric, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765420
MFR #79771754
List Price$23.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M25x1.50 Thread Size, Metric, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765420
MFR #79771754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.55/each for your price

Overview

Mfr description
79771754 79771754 M25X1.5 IMPORT CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M25x1.50
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought