Motion
79771788
M26x3.00 Metric Special Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765421
MFR #79771788
List Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M26x3.00 Metric Special Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765421
MFR #79771788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.70/each for your price

Overview

Mfr description
79771788 79771788 M26X3 IMPORT CARBON HE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Special
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M26x3.00
  • Material
    Carbon Steel
  • Hex Size
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought