Motion
79771853
Hex Rethreading Dies - M36x2.00 Thread Size, Metric, Right Hand, 2-3/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765427
MFR #79771853
Price$38.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M36x2.00 Thread Size, Metric, Right Hand, 2-3/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765427
MFR #79771853

Mfr description
79771853 79771853 M36X2 IMPORT CARBON HE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.70/each

Specifications

Dimensions

  • Hex Size
    2-3/8 in
  • Thickness
    1 in
  • Thread Size
    M36x2.00

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)