Overview
Mfr description
79771911 79771911 39X3 INTERSTATE CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Fine
- Thread DirectionRight Hand
- Thickness1 in
- Thread SizeM39x3.00
- MaterialCarbon Steel
- Hex Size3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data