Motion
79771929
Hex Rethreading Dies - M39x2.00 Thread Size, Metric, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765431
MFR #79771929
List Price$64.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M39x2.00 Thread Size, Metric, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765431
MFR #79771929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.45/each for your price

Overview

Mfr description
79771929 79771929 39X2 INTERSTATE CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M39x2.00
  • Material
    Carbon Steel
  • Hex Size
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought