Motion
79771937
M39x4.00 Metric Coarse Thread, 2-9/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765432
MFR #79771937
List Price$64.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M39x4.00 Metric Coarse Thread, 2-9/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765432
MFR #79771937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.45/each for your price

Overview

Mfr description
79771937 79771937 M39X4 IMPORT CARBON HE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M39x4.00
  • Material
    Carbon Steel
  • Hex Size
    2-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought