Overview
Mfr description
79771945 79771945 M4X.75 IMPORT CARBON H
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardMetric Special
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread SizeM4X0.75
- MaterialCarbon Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data