Motion
79771986
Hex Rethreading Dies - M48x3.00 Thread Size, Metric, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11765435
MFR #79771986
List Price$116.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M48x3.00 Thread Size, Metric, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11765435
MFR #79771986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.88/each for your price

Overview

Mfr description
79771986 79771986 M48X3 IMPORT CARBON HE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    M48x3.00
  • Material
    Carbon Steel
  • Hex Size
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought