Motion
79772026
Hex Rethreading Dies - M52x1.50 Thread Size, Metric, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11765437
MFR #79772026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M52x1.50 Thread Size, Metric, Right Hand, 3-1/2 in Hex Size, Carbon Steel, 1-1/4 in Thick
MI ITEM #11765437
MFR #79772026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79772026 79772026 M52X1.5 IMPORT CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    M52x1.50
  • Material
    Carbon Steel
  • Hex Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought