Motion
79772034
M52x3.00 Metric Fine Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765438
MFR #79772034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M52x3.00 Metric Fine Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765438
MFR #79772034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79772034 79772034 M52X3 IMPORT CARBON HE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Fine
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    M52x3.00
  • Material
    Carbon Steel
  • Hex Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought