Motion
79772075
M9x1.00 Metric Fine Thread, 25/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/8" Thick
Mi Item #11765442
MFR #79772075
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M9x1.00 Metric Fine Thread, 25/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/8" Thick
Mi Item #11765442
MFR #79772075

Mfr description
79772075 79772075 M9X1 IMPORT CARBON HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Dimensions

  • Hex Size
    25/32 in
  • Thickness
    3/8 in
  • Thread Size
    M9x1.00

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)