Motion
79772083
1-1/2 - 11-1/2 NPT 7 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4-1/4" OAL, 1-1/2" Shank Diam, 1-1/8" Square, Regular Hook
MI ITEM #11765443
MFR #79772083
List Price$97.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 11-1/2 NPT 7 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4-1/4" OAL, 1-1/2" Shank Diam, 1-1/8" Square, Regular Hook
MI ITEM #11765443
MFR #79772083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.93/each for your price

Overview

Mfr description
79772083 79772083 1-1/2-11-1/2 NPT IMPOR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    7
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    4-1/4 in
  • Shank Diameter
    1.5000 in
  • Square Size
    1.1250 in
  • Thread Size
    1-1/2 - 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text