1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79772091
1-1/4 - 11-1/2 NPT 5 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-5/16" Shank Diam, 0.984" Square, Regular Hook
MI ITEM #
11765444
MFR #
79772091
Price
$80.23
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Pipe Taps
Value Collection 79772091
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79772091
1-1/4 - 11-1/2 NPT 5 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-5/16" Shank Diam, 0.984" Square, Regular Hook
MI ITEM #
11765444
MFR #
79772091
Mfr description
79772091 79772091 1-1/4-11-1/2 NPT IMPOR
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
Carbon steel is a soft, durable metal
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$80
.23
/each
Add to Cart
Specifications
Dimensions
Overall Length
4 in
Shank Diameter
1.3125 in
Square Size
0.9840 in
Thread Size
1-1/4 - 11-1/2
Details
Finish Coating
Bright
Hook
Regular
Material
Carbon Steel
Number Of Flutes
5
Thread Standard
NPT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items