Motion
79772141
4-8 NPT 10 Flute Carbon Steel Standard Flute Tap, Bright Finish, 7" OAL, 2-3/4" Thread Length, 3" Shank Diam, 2-1/4" Square, Regular Hook
MI ITEM #11765445
MFR #79772141
List Price$2,179.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-8 NPT 10 Flute Carbon Steel Standard Flute Tap, Bright Finish, 7" OAL, 2-3/4" Thread Length, 3" Shank Diam, 2-1/4" Square, Regular Hook
MI ITEM #11765445
MFR #79772141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,179.53/each for your price

Overview

Mfr description
79772141 79772141 4-8 NPT IMPORT CARBON
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    10
  • Thread Length
    2-3/4 in
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    7 in
  • Shank Diameter
    3.0000 in
  • Square Size
    2.2500 in
  • Thread Size
    4-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text