Motion
79772273
1/2-14 BSPT x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765447
MFR #79772273
List Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 BSPT x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765447
MFR #79772273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.35/each for your price

Overview

Mfr description
79772273 79772273 1/2-14 BSPT(TPR)2"OD I
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Die Shape
    Round
  • Thread Size
    1/2-14 in
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought