Motion
79772281
1/4-19 BSPP x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765448
MFR #79772281
List Price$30.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-19 BSPP x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765448
MFR #79772281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.90/each for your price

Overview

Mfr description
79772281 79772281 1/4-19BSPP(STR)1-1/2OD
  • BSPP refers to British Internal Straight Parallel Pipe Thread
  • They are commonly used for mechanical joints
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Die Shape
    Round
  • Thread Size
    1/4-19 in
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought