1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79772307
1/8-28 BSPP x 1" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #
11765450
MFR #
79772307
Price
$14.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 79772307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79772307
1/8-28 BSPP x 1" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #
11765450
MFR #
79772307
Mfr description
79772307 79772307 1/8-28 BSPP(STR)1"OD I
BSPP refers to British Internal Straight Parallel Pipe Thread
They are commonly used for mechanical joints
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.58
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1 in
Thread Size
1/8-28 in
Details
Die Shape
Round
Material
High Speed Steel
Thread Standard
BSPP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items