Motion
79772315
1/8-28 BSPT x 1" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765451
MFR #79772315
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-28 BSPT x 1" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765451
MFR #79772315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
79772315 79772315 1/8-28 BSPT(TPR)1"OD I
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Die Shape
    Round
  • Thread Size
    1/8-28 in
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought