Motion
79772356
3/8-19 BSPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11765454
MFR #79772356
Price$72.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-19 BSPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11765454
MFR #79772356

Mfr description
79772356 79772356 3/8-19BSPT(TPR)1-1/2OD
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.08/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    3/8-19 in

Details

  • Die Shape
    Round
  • Material
    High Speed Steel
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)