Motion
79772364
5/8-14 BSPP x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765455
MFR #79772364
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-14 BSPP x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765455
MFR #79772364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79772364 79772364 5/8-14 BSPP(STR)2"OD I
  • BSPP refers to British Internal Straight Parallel Pipe Thread
  • They are commonly used for mechanical joints
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-14 in
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text