Motion
79772372
5/8-14 BSPT x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765456
MFR #79772372
List Price$56.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-14 BSPT x 2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11765456
MFR #79772372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.05/each for your price

Overview

Mfr description
79772372 79772372 5/8-14 BSPT(TPR)2"OD I
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-14 in
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought