Specifications
Dimensions
- Hex Size3-1/8 in
- Outside Diameter3-1/8 in
- Thread Size1-1/2 - 11 in
Details
- Die ShapeHex
- MaterialCarbon Steel
- Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)