Overview
Mfr description
79772398 79772398 1-1/2-11 BSPT CARBON S
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter3-1/8 in
- Die ShapeHex
- Hex Size3-1/8 in
- Thread Size1-1/2 - 11 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data