Specifications
Dimensions
- Hex Size2-9/16 in
- Outside Diameter2-9/16 in
- Thread Size1-1/4 - 11 in
Details
- Die ShapeHex
- MaterialCarbon Steel
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)