Overview
Mfr description
79772422 79772422 1-11 BSPP CARBON STEEL
- BSPP refers to British Internal Straight Parallel Pipe Thread
- They are commonly used for mechanical joints
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- Die ShapeHex
- Hex Size2-3/16 in
- MaterialCarbon Steel
- Outside Diameter2-3/8 in
- Thread Size1-11 in
- Thread StandardBSPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data