Motion
79772430
1-11 BSPT x 2-3/8" OD Hex Pipe Die Carbon Steel
Mi Item #11765461
MFR #79772430
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11 BSPT x 2-3/8" OD Hex Pipe Die Carbon Steel
Mi Item #11765461
MFR #79772430

Mfr description
79772430 79772430 1-11 BSPT CARBON STEEL
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Hex Size
    2-3/16 in
  • Outside Diameter
    2-3/8 in
  • Thread Size
    1-11 in

Details

  • Die Shape
    Hex
  • Material
    Carbon Steel
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)