Overview
Mfr description
79772455 79772455 1/2-14 BSPT CARBON STE
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter1-5/8 in
- Die ShapeHex
- Hex Size1-7/16 in
- Thread Size1/2-14 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data