Motion
79772471
1/8-28 BSPP x 1-1/16" OD Hex Pipe Die Carbon Steel
MI ITEM #11765465
MFR #79772471
List Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-28 BSPP x 1-1/16" OD Hex Pipe Die Carbon Steel
MI ITEM #11765465
MFR #79772471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.95/each for your price

Overview

Mfr description
79772471 79772471 1/8-28 BSPP CARBON STE
  • BSPP refers to British Internal Straight Parallel Pipe Thread
  • They are commonly used for mechanical joints
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood.

Specifications

  • Material
    Carbon Steel
  • Outside Diameter
    1-1/16 in
  • Die Shape
    Hex
  • Hex Size
    1 in
  • Thread Size
    1/8-28 in
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought