Motion
79772489
2-11 BSPP x 4-1/2" OD Hex Pipe Die Carbon Steel
Mi Item #11765466
MFR #79772489
Price$402.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-11 BSPP x 4-1/2" OD Hex Pipe Die Carbon Steel
Mi Item #11765466
MFR #79772489

Mfr description
79772489 79772489 2-11 BSPP CARBON STEEL
  • BSPP refers to British Internal Straight Parallel Pipe Thread
  • They are commonly used for mechanical joints
  • Carbon steel is a soft, durable metal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.90/each

Specifications

Dimensions

  • Hex Size
    4-1/2 in
  • Outside Diameter
    4-1/2 in
  • Thread Size
    2-11 in

Details

  • Die Shape
    Hex
  • Material
    Carbon Steel
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)