Overview
Mfr description
79772497 79772497 2-11 BSPT CARBON STEEL
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter4-1/2 in
- Die ShapeHex
- Hex Size4-1/2 in
- Thread Size2-11 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data