Overview
Mfr description
79772505 79772505 3/4-14 BSPP CARBON STE
- BSPP refers to British Internal Straight Parallel Pipe Thread
- They are commonly used for mechanical joints
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter2 in
- Die ShapeHex
- Hex Size1-13/16 in
- Thread Size3/4-14 in
- Thread StandardBSPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data