1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79772513
3/4-14 BSPT x 2" OD Hex Pipe Die Carbon Steel
Mi Item #
11765469
MFR #
79772513
Price
$23.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 79772513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79772513
3/4-14 BSPT x 2" OD Hex Pipe Die Carbon Steel
Mi Item #
11765469
MFR #
79772513
Mfr description
79772513 79772513 3/4-14 BSPT CARBON STE
Carbon steel is a soft, durable metal
It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.45
/each
Add to Cart
Specifications
Dimensions
Hex Size
1-13/16 in
Outside Diameter
2 in
Thread Size
3/4-14 in
Details
Die Shape
Hex
Material
Carbon Steel
Thread Standard
BSPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items